Thomas and Betts L-11-120-9-C Catamount® General Purpose Heavy Duty Cable Ties, 11.10 L x 0.30 in. W, Natural Nylon, Pack of 100 | Graybar Store
     
Thomas and Betts - Catamount® General Purpose Heavy Duty Cable Ties, 11.10 L x 0.30 in. W, Natural Nylon, Pack of 100 - L-11-120-9-C
+ / - Hover over image to Zoom
Other Views

    Catamount® General Purpose Heavy Duty Cable Ties, 11.10 L x 0.30 in. W, Natural Nylon, Pack of 100

    Manufacturer: Thomas and Betts
    Manufacturer #: L-11-120-9-C
    SKU: 99524758
    $0.26
    Checking Pricing
         
    Bundle Diameter (Inches):3.00
    Color:Natural
    Packaging:100
    Length:11.1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # L-11-120-9-C
    • Color Natural
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 3.00
    • Length 11.1 in.
    Product Overview:
    Catamount® Series 120 natural 6.6 nylon 11.10 L x 0.30 in. W heavy duty cable ties. Tensile strength 120 lb. Max. bundle diameter 3.00 in. Package of 100.
    Catamount® cable ties are offered in a wide range of sizes, styles and colors and meet listing requirements for most electrical termination and fastening projects. A choice of matching tools are also offered to provide quick and reliable installations.