Thomas and Betts L-11-50MH-9-C 11.10 L x 0.187 in. W Natural Nylon Catamount® General Purpose Cable Ties With Mounting Hole (100) | Graybar Store
     
Thomas and Betts - 11.10 L x 0.187 in. W Natural Nylon Catamount® General Purpose Cable Ties With Mounting Hole (100) - L-11-50MH-9-C
+ / - Hover over image to Zoom
Other Views

    11.10 L x 0.187 in. W Natural Nylon Catamount® General Purpose Cable Ties With Mounting Hole (100)

    Manufacturer: Thomas and Betts
    Manufacturer #: L-11-50MH-9-C
    SKU: 98287455
    $0.33
    Checking Pricing
         
    Bundle Diameter (Inches):3.00
    Color:Natural
    Packaging:100
    Length:11.10 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # L-11-50MH-9-C
    • Color Natural
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 3.00
    • Length 11.10 in.
    Product Overview:
    Catamount® natural 6.6 nylon 11.10 L x 0.187 in. W general purpose cable ties with No. 10 screw hole. Tensile strength 50 lb. Max. bundle diameter 3.00 in. Package of 100.
    Temperature Rating -40 to 185 deg. F