Thomas and Betts TY26MX Ty Rap® Cable Tie, Weather Resistant, Stainless Steel Locking Device, 11.10 L x 0.14 in. W, Black Nylon (1000) | Graybar Store
     
Thomas and Betts - Ty Rap® Cable Tie, Weather Resistant, Stainless Steel Locking Device, 11.10 L x 0.14 in. W, Black Nylon (1000) - TY26MX
+ / - Hover over image to Zoom
Other Views

    Ty Rap® Cable Tie, Weather Resistant, Stainless Steel Locking Device, 11.10 L x 0.14 in. W, Black Nylon (1000)

    Manufacturer: Thomas and Betts
    Manufacturer #: TY26MX
    SKU: 88314584
    $276.30
    Checking Pricing
         
    Packaging:1000
    Color:UV Black
    Length:11.10 in.
    Bundle Diameter (Inches):3.00
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # TY26MX
    • Color UV Black
    • UNSPSC 39121703
    • Bundle Diameter (Inches) 3.00
    • Length 11.10 in.
    Product Overview:
    Ty Rap® UV black 6.6 nylon 11.10 L x 0.14 in. W, cable ties with stainless steel locking device. Tensile strength 30 lb. Max. bundle diameter 3.00 in. Package of 1000.
    Temperature Rating -40 to 185 deg. F