CommScope Systimax 110C Connecting Block | Graybar Store
CommScope Systimax - 110C Connecting Block
+ / - Hover over image to Zoom
Other Views

    110C Connecting Block

    Manufacturer: CommScope Systimax
         

    Commscope's connecting blocks consist of 1-piece quick clips that cut through insulation on 26 through 22 AWG conductors as they are seated onto the wiring block.

    The front of the connecting blocks are color-coded allowing rapid pair identification and termination. The connecting blocks seat on the 110 Wiring Block and provide connection between cable conductors terminated on the wiring block and cross connect wire or 110 patch cords.
    • Manufacturer CommScope Systimax
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Alternate Manufacturer Part No.
    Dimensions (Inches)
    No. of Pairs
    Package Quantity
    Price
    103801247
    88028058
    110C-4
    1.2W x 0.25H x 0.93D
    4
    10
    $6.82 / EA
    SKU
    88028058
    Alternate Manufacturer Part No.
    110C-4
    Dimensions (Inches)
    1.2W x 0.25H x 0.93D
    No. of Pairs
    4
    Package Quantity
    10
    $6.82 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    103801254
    88028059
    110C-5
    1.5W x 0.25H x 0.93D
    5
    10
    $8.14 / EA
    SKU
    88028059
    Alternate Manufacturer Part No.
    110C-5
    Dimensions (Inches)
    1.5W x 0.25H x 0.93D
    No. of Pairs
    5
    Package Quantity
    10
    $8.14 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock