Klein Tools 11048 Dual Wire Stripper and Cutter, 14, 12 and 10 AWG Solid | Graybar Store
     
Klein Tools - Dual Wire Stripper and Cutter, 14, 12 and 10 AWG Solid - 11048
+ / - Hover over image to Zoom
Other Views

    Dual Wire Stripper and Cutter, 14, 12 and 10 AWG Solid

    Manufacturer: Klein Tools
    Manufacturer #: 11048
    SKU: 97120095
    $26.06
    Checking Pricing
         
    Capacity:14, 12 and 10 AWG Solid
    Additional Features:Strips two wires in a single motion.
    Blade Type:Shear
    Nose Type:Narrow
    Length:6-1/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 11048
    • Application Wire Stripping and Cutting
    • Type Dual Hole
    • UNSPSC 27111510
    • Additional Features Strips two wires in a single motion.
    • Blade Type Shear
    • Capacity 14, 12 and 10 AWG Solid
    Product Overview:
    Wire stripper and cutter strips and cuts 14, 12 and 10 AWG wire. Wire stripper and cutter has paired stripping holes for 14 and 12 AWG wire and one stripping hole for 10 AWG wire.
    Dual wire stripper and cutter
    • Paired stripping holes for 14 and 12 AWG solid wire.
    • One stripping hole for 10 AWG solid wire.
    • Shear-type cutting blades for square, clean cuts.
    • Narrow nose fits into tight places.
    • Hardened steel with precision ground stripping holes.