Klein Tools 11047 Wire Stripper and Cutter, Compact, Yellow Handle, 30 to 22 AWG Solid | Graybar Store
     
Klein Tools - Wire Stripper and Cutter, Compact, Yellow Handle, 30 to 22 AWG Solid - 11047
+ / - Hover over image to Zoom
Other Views

    Wire Stripper and Cutter, Compact, Yellow Handle, 30 to 22 AWG Solid

    Manufacturer: Klein Tools
    Manufacturer #: 11047
    SKU: 88152451
    $21.97
    Checking Pricing
         
    Capacity:30 to 22 AWG Solid
    Additional Features:Compact, lightweight wire-stripping and cutting tool.
    Nose Type:Narrow
    Length:6-1/4 in.
    Tool Application:Wire Stripping and Cutting
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 11047
    • Type Compact
    • UNSPSC 27111510
    • Additional Features Compact, lightweight wire-stripping and cutting tool.
    • Capacity 30 to 22 AWG Solid
    • Handle Color Yellow
    • Handle Material Plastic-Covered Cushioned Handles
    • Length 6-1/4 in.
    • Materials Hardened Steel
    • Nose Type Narrow
    • Tool Application Wire Stripping and Cutting
    • Handle Type Comfort Grip
    • SKU Spec Sheet
      11047 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Compact wire stripper and cutter strips and cuts 30 to 22 AWG solid wire.
    Wire cutter and stripper:
    • Narrow nose fits into tight places.
    • Hardened steel with precision ground stripping holes.
    • Spring-loaded action for self-opening.
    • Easy-to-read wire gauge markings on both sides for stripping in either direction.
    • Black-oxide finish resists corrosion.
    • Textured handles provide a firm, comfortable grip.
    • Wire looping and bending holes.