L. H. Dottie 1104 CLC Poly Multi-Purpose Tool Holder | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
L. H. Dottie - CLC Poly Multi-Purpose Tool Holder - 1104
+ / - Hover over image to Zoom
Other Views

    CLC Poly Multi-Purpose Tool Holder

    Manufacturer: L. H. Dottie
    Manufacturer #: 1104
    SKU: 25723994
    $13.21
    Checking Pricing
         
    Closure Type:Hook and Loop Flap
    Color:Black
    No. of Pockets:4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 1104
    • Color Black
    • Application Multi Purpose
    • Type Poly Multi-Purpose Tool Holder
    • UNSPSC 24111507
    • Brand CLC
    • Closure Type Hook and Loop Flap
    • Materials Polyester Fabric
    • No. of Pockets 4
    • ECCN EAR99
    Product Overview:
    PECO FASTENERS 4 PCKT TOOL HLDR SOLD/EA 48/CASE
    Features: Ballistic Nylon Bindings and Grip Strip Hook and Loop Fastener System Keeps Pouches in Place, Double Layer Lightweight Nylon Will Not Crack, Harden or Mildew, Nylon Stitching & Double Steel Rivets Reinforce Major Stress Points