NSI Industries 1101B-P 24 Hour Time Switch, 40A, 120V | Graybar Store
     
NSI Industries - 24 Hour Time Switch, 40A, 120V - 1101B-P
+ / - Hover over image to Zoom
Other Views

    24 Hour Time Switch, 40A, 120V

    Manufacturer: NSI Industries
    Manufacturer #: 1101B-P
    SKU: 25719239
    $206.49
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 1101B-P
    • Application Lighting-Pumps-Signs-Air Conditioning-Watr Heaters-Fan Control
    • Type 24 Hour Time Switch
    • UNSPSC 39122208
    • No. of Poles 1
    • Temperature Rating -40 to 165°F
    • Timer Range 24 Hour
    • SKU Spec Sheet
      1101B-P Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    24 Hour Time Switch 40A 120V SPST Indoor/Outdoor Plastic Enclosure