Kichler Lighting 1100L27BK Tape Lights, LED, Black, 2700K, Dry Location, 0.5 in.W | Graybar Store
     
Kichler Lighting - Tape Lights, LED, Black, 2700K, Dry Location, 0.5 in.W - 1100L27BK
+ / - Hover over image to Zoom
Other Views

    Tape Lights, LED, Black, 2700K, Dry Location, 0.5 in.W

    Manufacturer: Kichler Lighting
    Manufacturer #: 1100L27BK
    SKU: 25690604
    $830.01
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Color Temperature (Kelvin):2700
    Environment:Dry Location
    Width (Inches):0.5
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Kichler Lighting
    • Manufacturer # 1100L27BK
    • Color Black
    • Color Temperature (Kelvin) 2700
    • Environment Dry Location
    • Lamp Type LED
    • Width (Inches) 0.5
    • ECCN EAR99
    Product Overview:
    LED Tape 2700K 100ft BK 1100L27BK (Black (Painted))