CommScope Systimax 107 256 661 110 Wiring Block Without 110C Connector | Graybar Store
CommScope Systimax - 110 Wiring Block Without 110C Connector - 107 256 661
+ / - Hover over image to Zoom
Other Views

    110 Wiring Block Without 110C Connector

    Manufacturer: CommScope Systimax
    Manufacturer #: 107 256 661
    SKU: 94036816
    $0.00
    Checking Pricing
         
    Alternate Manufacturer Part No.:110DW1-50
    Mounting Type:Without Legs
    Dimensions (Inches):10.79W x 1.75H x 1.4D
    No. of Pairs:50
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 107 256 661
    • UNSPSC 43222806
    • Alternate Manufacturer Part No. 110DW1-50
    • Dimensions (Inches) 10.79W x 1.75H x 1.4D
    • Mounting Type Without Legs
    • No. of Pairs 50
    Product Overview:
    50-pair 110 Wiring Block, without legs and without 110 connecting blocks. Alternative part no. is 110DW1-50.
    • For use in 568 compliant construction cabling systems
    • Index strips are colored to facilitate wiring
    • Connecting blocks NOT included