Broan-NuTone QTXE110S 110 CFM 0.7 Sones Humidity Sensing Fan | Graybar Store
     
Broan-NuTone - 110 CFM 0.7 Sones Humidity Sensing Fan - QTXE110S
+ / - Hover over image to Zoom
Other Views

    110 CFM 0.7 Sones Humidity Sensing Fan

    Manufacturer: Broan-NuTone
    Manufacturer #: QTXE110S
    SKU: 25197827
    $248.59
    Checking Pricing
         
    CFM:110 CFM
    Grill Size:12-7/8 x 13-3/4 in.
    Sones:0.7
    Duct Size:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # QTXE110S
    • UNSPSC 40101604
    • CFM 110 CFM
    • Duct Size 6 in.
    • Finish White
    Product Overview:
    Very quiet 110 CFM, 0.9 sones, humidity sensing fan, Energy Star qualified.