Hubbell Power Systems PC1118BA18 Quazite® PC Style Enclosure Box, Polymer Concrete, 11 x 18 x 18 in. | Graybar Store
     
Hubbell Power Systems - Quazite® PC Style Enclosure Box, Polymer Concrete, 11 x 18 x 18 in. - PC1118BA18
+ / - Hover over image to Zoom
Other Views

    Quazite® PC Style Enclosure Box, Polymer Concrete, 11 x 18 x 18 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PC1118BA18
    SKU: 89005019
    $159.12
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):11 x 18 in.
    Depth (Inches):18 in.
    Additional Features:Box Only
    Capacity (Cubic Inch):3564 Cu. In.
    Color:Natural
    Standard:ANSI /SCTE 77 2010
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PC1118BA18
    • Color Natural
    • Application C&I, Water, Communications, Electric Utility
    • Type Polymer Concrete Box/Cover
    • UNSPSC 39121336
    • Additional Features Box Only
    • Brand Quazite
    • Capacity (Cubic Inch) 3564 Cu. In.
    • Depth (Inches) 18 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 11 x 18 in.
    • Standard ANSI /SCTE 77 2010
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Underground enclosure base is 11 W x 18 L x 18 inch D. PC style underground enclosure base with open bottom and straight sides.