Armorcast A6001429X12 Enclosure Assembly, Polymer Concrete, 11 x 18 x 12 in. | Graybar Store
     
Armorcast - Enclosure Assembly, Polymer Concrete, 11 x 18 x 12 in. - A6001429X12
+ / - Hover over image to Zoom
Other Views

    Enclosure Assembly, Polymer Concrete, 11 x 18 x 12 in.

    Manufacturer: Armorcast
    Manufacturer #: A6001429X12
    SKU: 25390657
    $0.00
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):11 x 18 in.
    Additional Features:Box and Cover
    Depth:12 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Armorcast
    • Manufacturer # A6001429X12
    • Type Enclosure Assembly
    • UNSPSC 39121336
    • Additional Features Box and Cover
    • Depth 12 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 11 x 18 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Polymer concrete underground assembly is 11 W x 18 L x 12 inch D. Box has 10K/20K load rating and is ANSI tier 22.