Hubbell Power Systems PG1118HA0009 11 x 18 Quazite® PG Style Heavy Duty Polymer Concrete Cover | Graybar Store
     
Hubbell Power Systems - 11 x 18 Quazite® PG Style Heavy Duty Polymer Concrete Cover - PG1118HA0009
+ / - Hover over image to Zoom
Other Views

    11 x 18 Quazite® PG Style Heavy Duty Polymer Concrete Cover

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG1118HA0009
    SKU: 97259211
    $165.29
    Checking Pricing
         
    Logo:Blank
    Nominal Opening Dimensions (Inches):11 x 18 in.
    Standard:ANSI /SCTE 77 2010
    Depth:1.75 in.
    Length:18.13
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG1118HA0009
    • Logo Blank
    • Application C&I, Water, Communications, Electric Utility
    • Type PG Style
    • UNSPSC 39121336
    • Brand Quazite®
    • Depth 1.75 in.
    • Length 18.13
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 11 x 18 in.
    • Standard ANSI /SCTE 77 2010
    • ECCN EAR99
    Product Overview:
    Cover with no logo is 11 W x 18 L x 1-3/4 inch D. PG style underground enclosure cover has 2 bolts.