Hubbell Power Systems PC1118CA0029 Quazite® PC Style Polymer Concrete Cover, 11 x 18 in. | Graybar Store
     
Hubbell Power Systems - Quazite® PC Style Polymer Concrete Cover, 11 x 18 in. - PC1118CA0029
+ / - Hover over image to Zoom
Other Views

    Quazite® PC Style Polymer Concrete Cover, 11 x 18 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PC1118CA0029
    SKU: 93156515
    $84.16
    Checking Pricing
         
    Depth (Inches):3/4 in.
    Logo:LIGHTING
    Nominal Opening Dimensions (Inches):11 x 18 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PC1118CA0029
    • Logo LIGHTING
    • Application C&I, Water, Communications, Electric Utility
    • UNSPSC 39121302
    • Brand Quazite®
    • Depth (Inches) 3/4 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 11 x 18 in.
    • ECCN EAR99
    Product Overview:
    Cover with LIGHTING logo is 11 W x 18 L x 3/4 inch thick. PC style underground enclosure cover has 2 bolts.
    Covers are tier 8 with a 8,000 design load and a 12,000 test load.