Hubbell Power Systems PC1118CG0017 Quazite® PC Style Polymer Concrete Standard Cover, Electric, 11 x 18 in. | Graybar Store
     
Hubbell Power Systems - Quazite® PC Style Polymer Concrete Standard Cover, Electric, 11 x 18 in. - PC1118CG0017
+ / - Hover over image to Zoom
Other Views

    Quazite® PC Style Polymer Concrete Standard Cover, Electric, 11 x 18 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PC1118CG0017
    SKU: 97279216
    $117.24
    Checking Pricing
         
    Depth (Inches):3/4 in.
    Logo:ELECTRIC
    Nominal Opening Dimensions (Inches):11 x 18 in.
    Standard:ANSI /SCTE 77 2010
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PC1118CG0017
    • Logo ELECTRIC
    • Application C&I, Water, Communications, Electric Utility
    • Brand Quazite
    • Depth (Inches) 3/4 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 11 x 18 in.
    • Standard ANSI /SCTE 77 2010
    • ECCN EAR99
    • Country of Origin 99 - Multiple
    Product Overview:
    Cover with Electric logo is 11 W x 18 L x 3/4 inch D. CG style underground enclosure cover includes a grommet package.