Hubbell Power Systems PC1118HA0017 Quazite® Polymer HD Concrete Cover, PC Style, (2) Bolts, ELECTRIC Logo | Graybar Store
     
Hubbell Power Systems - Quazite® Polymer HD Concrete Cover, PC Style,  (2) Bolts, ELECTRIC Logo - PC1118HA0017
+ / - Hover over image to Zoom
Other Views

    Quazite® Polymer HD Concrete Cover, PC Style, (2) Bolts, ELECTRIC Logo

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PC1118HA0017
    SKU: 96053910
    $0.00
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):11 x 18 in.
    Logo:Electric
    Depth:0.75 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PC1118HA0017
    • Logo Electric
    • Application C&I, Water, Communications, Electric Utility
    • Type PC Style
    • UNSPSC 39121302
    • Brand Quazite®
    • Depth 0.75 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 11 x 18 in.
    • ECCN EAR99
    Product Overview:
    Cover with ELECTRIC logo is 11 L x 18 W x 3/4 inch thick. PC style underground enclosure heavy duty cover is tier 15 and has 2 bolts.