Hubbell Power Systems PG1118HA0012 Quazite® Polymer Concrete Heavy-Duty Cover, PG Style, (2) Bolts, 18-1/8 L x 11-1/4 W x 1-3/4 in. T, COMMUNICATIONS Logo | Graybar Store
     
Hubbell Power Systems - Quazite® Polymer Concrete Heavy-Duty Cover, PG Style, (2) Bolts, 18-1/8 L x 11-1/4 W x 1-3/4 in. T, COMMUNICATIONS Logo - PG1118HA0012
+ / - Hover over image to Zoom
Other Views

    Quazite® Polymer Concrete Heavy-Duty Cover, PG Style, (2) Bolts, 18-1/8 L x 11-1/4 W x 1-3/4 in. T, COMMUNICATIONS Logo

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG1118HA0012
    SKU: 22109302
    $139.18
    Checking Pricing
         
    Logo:Communications
    Nominal Opening Dimensions (Inches):11 x 18 in.
    Standard:ANSI /SCTE 77 2010
    Depth:1.75 in.
    Length:18.13
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG1118HA0012
    • Logo Communications
    • Application C&I, Water, Communications, Electric Utility
    • Type PG Style
    • UNSPSC 39121302
    • Brand Quazite®
    • Depth 1.75 in.
    • Length 18.13
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 11 x 18 in.
    • Standard ANSI /SCTE 77 2010
    • ECCN EAR99
    Product Overview:
    Heavy-duty cover with COMMUNICATIONS logo is 18-1/8 L x 11-1/4 W x 1-3/4 inch D. PG style underground enclosure cover attaches with 2 bolts.
    Cover is tier 15 with a design load of 15,000 and a test load of 22,500.