Hubbell Power Systems PC1118CA0009 Quazite® PC Style, Underground Enclosure, Polymer Concrete Cover, 11 x 18 in. | Graybar Store
     
Hubbell Power Systems - Quazite® PC Style, Underground Enclosure, Polymer Concrete Cover, 11 x 18 in. - PC1118CA0009
+ / - Hover over image to Zoom
Other Views

    Quazite® PC Style, Underground Enclosure, Polymer Concrete Cover, 11 x 18 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PC1118CA0009
    SKU: 91016408
    $78.54
    Checking Pricing
         
    Logo:Blank
    Nominal Opening Dimensions (Inches):11 x 18 in.
    Standard:ANSI /SCTE 77 2010
    Depth:0.75 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PC1118CA0009
    • Logo Blank
    • Application C&I, Water, Communications, Electric Utility
    • UNSPSC 39121300
    • Brand Quazite®
    • Depth 0.75 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 11 x 18 in.
    • Standard ANSI /SCTE 77 2010
    • ECCN EAR99
    Product Overview:
    Cover with no logo is 11 W x 18 L x 3/4 inch thick. PC style underground enclosure cover has 2 bolts.