Jameson 11-38-800M Conduit Rodder 1/2 in. x 800 ft. | Graybar Store
     
Jameson - Conduit Rodder 1/2 in. x 800 ft. - 11-38-800M
+ / - Hover over image to Zoom
Other Views

    Conduit Rodder 1/2 in. x 800 ft.

    Manufacturer: Jameson
    Manufacturer #: 11-38-800M
    SKU: 25075174
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:Orange
    Conduit Size (Inches):4 in. and up
    End Type:Pulling eye
    Kit Includes:End ferrule, (2) splice ferrules, (3) emery cloths, (3) two-component epoxy adhesive sets, canvas accessory pouch
    Length (Feet):800.0
    Outer Diameter:1/2 in.
    Tensile Strength (Pound):1000 lb.
    Work Load:1000 lb.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Jameson
    • Manufacturer # 11-38-800M
    • Color Orange
    • Type Conduit Rodder
    • Length (Feet) 800.0
    • UNSPSC 27112800
    • Brand Big Buddy
    • Conduit Size (Inches) 4 in. and up
    • End Type Pulling eye
    • Kit Includes End ferrule, (2) splice ferrules, (3) emery cloths, (3) two-component epoxy adhesive sets, canvas accessory pouch
    • Materials Fiberglass
    • Outer Diameter 1/2 in.
    • Tensile Strength (Pound) 1000 lb.
    • Work Load 1000 lb.
    • For Use With Conduit
    • Country of Origin US - USA
    Product Overview:
    Jameson 11-38-800M Big Buddy Electrical Fish Tape Duct Rodder with 800 Feet of 1/2-inch Fiberglass Rod Marked Every 5 Feet
    The Big Buddy was designed to handle big jobs such as manhole-to-manhole work and long-run cable pulls. The non-conductive rod has a solid fiberglass core with a polymer outer sheath to protect from abrasion and reduce friction. The durable powder-coated frame allows operation in a vertical or horizontal position. Comes standard with end ferrule, pulling eye and accessory kit conveniently attached to the frame.