Thomas and Betts 10RC-8FX Sta-Kin® Vinyl-Insulated Fork Terminal, Yellow | Graybar Store
     
Thomas and Betts - Sta-Kin® Vinyl-Insulated Fork Terminal, Yellow - 10RC-8FX
+ / - Hover over image to Zoom
Other Views

    Sta-Kin® Vinyl-Insulated Fork Terminal, Yellow

    Manufacturer: Thomas and Betts
    Manufacturer #: 10RC-8FX
    SKU: 88263136
    $1.15
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Wire Size:10-Dec
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 10RC-8FX
    • Color Yellow
    • UNSPSC 39121432
    • Materials Copper
    Product Overview:
    Expanded Vinyl-Insulated Fork Terminal, Length 1.11 Inches, Width .38 Inches, Maximum Insulation .250, Bolt Hole #8, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated