Thomas and Betts 10RC-516X Expanded Vinyl-Insulated Ring Terminal, 12 to 10 AWG | Graybar Store
     
Thomas and Betts - Expanded Vinyl-Insulated Ring Terminal, 12 to 10 AWG - 10RC-516X
+ / - Hover over image to Zoom
Other Views

    Expanded Vinyl-Insulated Ring Terminal, 12 to 10 AWG

    Manufacturer: Thomas and Betts
    Manufacturer #: 10RC-516X
    SKU: 88263125
    $79.44
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Wire Size:12 - 10 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 10RC-516X
    • Color Yellow
    • UNSPSC 39121405
    • Materials Copper
    Product Overview:
    Expanded Vinyl-Insulated Ring Terminal, Length 1.17 Inches, Width .50 Inches, Maximum Insulation .250, Bolt Hole 5/16 Inch, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated