L. H. Dottie 10HX 210-Piece Assorted No. 10 Slotted Hex Washer Head Sheet Metal Screws, 1/2 Thru 2 in. | Graybar Store
     
L. H. Dottie - 210-Piece Assorted No. 10 Slotted Hex Washer Head Sheet Metal Screws, 1/2 Thru 2 in. - 10HX
+ / - Hover over image to Zoom
Other Views

    210-Piece Assorted No. 10 Slotted Hex Washer Head Sheet Metal Screws, 1/2 Thru 2 in.

    Manufacturer: L. H. Dottie
    Manufacturer #: 10HX
    SKU: 25321536
    $30.80
    Checking Pricing
         
    Kit Includes:(60) 1/2 in., (40) 3/4 in., (35) 1 in., (30) 1-1/4 in., (25) 1-1/2 in. and (20) 2 in.
    Packaging:210
    Screw Size:#10
    Additional Features:Reusable 6-Compartment Box, Handy Assortment
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # 10HX
    • UNSPSC 31162814
    • Additional Features Reusable 6-Compartment Box, Handy Assortment
    • Head Type Hex Washer Head, Slotted
    • Kit Includes (60) 1/2 in., (40) 3/4 in., (35) 1 in., (30) 1-1/4 in., (25) 1-1/2 in. and (20) 2 in.
    • Materials Steel
    • Screw Size #10
    • Packaging 210
    • ECCN EAR99
    Product Overview:
    Assorted zinc plated steel No. 10 hex washer head slotted sheet metal screws, sizes 1/2 thru 2 in. Kit includes: (60) 1/2 in., (40) 3/4 in., (35) 1 in., (30) 1-1/4 in., (25) 1-1/2 in. and (20) 2 in.
    Dottie L H Company #10 Sheet Metal Screw Kit Hex Head/Slotted