Siemon 10GMX-HFP-02-02 Faceplate, Screw Mount, 2 Port, White, One Gang Bracket, Yes | Graybar Store
     
Siemon - Faceplate, Screw Mount, 2 Port, White, One Gang Bracket, Yes - 10GMX-HFP-02-02
+ / - Hover over image to Zoom
Other Views

    Faceplate, Screw Mount, 2 Port, White, One Gang Bracket, Yes

    Manufacturer: Siemon
    Manufacturer #: 10GMX-HFP-02-02
    SKU: 25480074
    $0.00
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:2
    Color:White
    Bracket Size:One Gang
    Labels:Yes
    Use With:Z-MAX 6A UTP Outlet
    Part Number:10GMX-HFP-02-02
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # 10GMX-HFP-02-02
    • Bracket Size One Gang
    • Color White
    • Part Number 10GMX-HFP-02-02
    • Type Faceplate
    • No. of Ports 2
    • Labels Yes
    • Mounting Screw Mount
    • Use With Z-MAX 6A UTP Outlet
    • ECCN EAR99
    Product Overview:
    Faceplate, Screw Mount, 2, White, One Gang, Yes, Z-MAX 6A UTP Outlet, 10GMX-HFP-02-02