Siemon 10GMX-FPS02-02B Faceplate, High Impact Plastic, 2 Port, White, 100 per Package, One Gang Bracket, Yes | Graybar Store
     
Siemon - Faceplate, High Impact Plastic, 2 Port, White, 100 per Package, One Gang Bracket, Yes - 10GMX-FPS02-02B
+ / - Hover over image to Zoom
Other Views

    Faceplate, High Impact Plastic, 2 Port, White, 100 per Package, One Gang Bracket, Yes

    Manufacturer: Siemon
    Manufacturer #: 10GMX-FPS02-02B
    SKU: 25056766
    $333.09
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:2
    Color:White
    Packaging:100 per Package
    Bracket Size:One Gang
    Labels:Yes
    Use With:Z-MAX 6A UTP Outlet
    Part Number:10GMX-FPS02-02B
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # 10GMX-FPS02-02B
    • Bracket Size One Gang
    • Color White
    • Part Number 10GMX-FPS02-02B
    • Type Faceplate
    • No. of Ports 2
    • Labels Yes
    • Made Of High Impact Plastic
    • Packaging 100 per Package
    • Use With Z-MAX 6A UTP Outlet
    • ECCN EAR99
    Product Overview:
    Faceplate, High Impact Plastic, 2, White, 100 per Package, One Gang, Yes, Z-MAX 6A UTP Outlet, 10GMX-FPS02-02B