Superior Essex 10Gain® Category 6A Non-Plenum Cable | Graybar Store
     
Superior Essex - 10Gain® Category 6A Non-Plenum Cable
+ / - Hover over image to Zoom
Other Views

    10Gain® Category 6A Non-Plenum Cable

    Manufacturer: Superior Essex
         

    Superior Essex's 10Gain cable brings Cat 6A UTP performance to a new level. This cable meets the internal and alien cross-talk performance requirements of ANSI/TIA/EIA-568-B as tested in a 6 around 1 configuration. Guaranteed performance out to 500 MHz.

    • Non-Plenum rated
    • Tested to 650MHz
    • Performance assurance for 10 Gigabit Ethernet and multiple high-bandwidth applications
    • Suitable for 10 Mbps 10GBASE-T and legacy applications 10BASE-T through 1000BASE-T ethernet, ATM and token ring
    • Backwards compatible to legacy protocol and applications
    • Easily identifiable conductors mates even in low light environments
    • 23 AWG solid bare annealed copper
    See More >>
    • Manufacturer Superior Essex
    • Category Cat 6a
    • Type Indoor Cable
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Jacket Material Flame Retardant PVC
    • Shielded Non-Shielded
    Select Filter Options Below ( 12 items found )
    Mfg Part #
    SKU
    Color
    No. of Pairs
    Jacket Materials
    Package
    Cable Type
    Packaging
    Price
    6ANP4P24-BL-R-ESS-PV
    25027741
    Blue
    4
    Flame-Retardant PVC
    1000 Foot Reel
    $
    435
    .23
    1000 Ft
    /
    Reel
    25027741
    Color
    Blue
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel
    Cable Type
    Packaging
    $
    435
    .23
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6ANP4P24-WH-R-ESS-PV-FH
    25262161
    White
    4
    Flame-Retardant PVC
    1000 Foot Reel
    $
    630
    .34
    1000 Ft
    /
    Reel
    25262161
    Color
    White
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel
    Cable Type
    Packaging
    $
    630
    .34
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6ANP4P24-GN-R-ESS-PV
    25027745
    Green
    4
    Flame-Retardant PVC
    1000 Foot Reel
    $
    435
    .23
    1000 Ft
    /
    Reel
    25027745
    Color
    Green
    No. of Pairs
    4
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel
    Cable Type
    Packaging
    $
    435
    .23
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6ANP4P24-YL-R-ESS-PV
    25027755
    Yellow
    4
    UTP
    1000 ft Reel
    $
    435
    .23
    1000 Ft
    /
    Reel
    25027755
    Color
    Yellow
    No. of Pairs
    4
    Jacket Materials
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reel
    $
    435
    .23
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6ANP4P24-YL-R-ESS-PV-FH
    25262164
    Yellow
    4
    1000 ft Reel
    $
    630
    .34
    1000 Ft
    /
    Reel
    25262164
    Color
    Yellow
    No. of Pairs
    4
    Jacket Materials
    Package
    Cable Type
    Packaging
    1000 ft Reel
    $
    630
    .34
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6ANP4P24-GN-R-ESS-PV-FH
    25262162
    Green
    4
    1000 ft Reel
    $
    630
    .34
    1000 Ft
    /
    Reel
    25262162
    Color
    Green
    No. of Pairs
    4
    Jacket Materials
    Package
    Cable Type
    Packaging
    1000 ft Reel
    $
    630
    .34
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6ANP4P24-WH-R-ESS-PV
    25027754
    White
    4
    UTP
    1000 ft Reel
    $
    435
    .23
    1000 Ft
    /
    Reel
    25027754
    Color
    White
    No. of Pairs
    4
    Jacket Materials
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reel
    $
    435
    .23
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6ANP4P24-OR-R-ESS-PV-FH
    25693852
    Orange
    4
    1000 ft Reel
    $
    630
    .34
    1000 Ft
    /
    Reel
    25693852
    Color
    Orange
    No. of Pairs
    4
    Jacket Materials
    Package
    Cable Type
    Packaging
    1000 ft Reel
    $
    630
    .34
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6ANP4P24-PU-R-ESS-PV-FH
    25262165
    Purple
    4
    1000 ft Reel
    $
    630
    .34
    1000 Ft
    /
    Reel
    25262165
    Color
    Purple
    No. of Pairs
    4
    Jacket Materials
    Package
    Cable Type
    Packaging
    1000 ft Reel
    $
    630
    .34
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6ANP4P24-PK-R-ESS-PV-FH
    25697422
    4
    1000 ft Reel
    $
    630
    .34
    1000 Ft
    /
    Reel
    25697422
    Color
    No. of Pairs
    4
    Jacket Materials
    Package
    Cable Type
    Packaging
    1000 ft Reel
    $
    630
    .34
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6ANP4P24-BK-R-ESS-PV-FH
    25687086
    Black
    4
    1000 ft Reel
    $
    630
    .34
    1000 Ft
    /
    Reel
    25687086
    Color
    Black
    No. of Pairs
    4
    Jacket Materials
    Package
    Cable Type
    Packaging
    1000 ft Reel
    $
    630
    .34
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    6ANP4P24-BL-R-ESS-PV-FH
    25262159
    Blue
    4
    1000 ft Reel
    $
    630
    .34
    1000 Ft
    /
    Reel
    25262159
    Color
    Blue
    No. of Pairs
    4
    Jacket Materials
    Package
    Cable Type
    Packaging
    1000 ft Reel
    $
    630
    .34
    1000 Ft
    /
    Reel

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25027741 SKU, 25027741 ANALYTICS...
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel
    Cable Type
    Packaging
    Price
    $
    435
    .23
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25262161 SKU, 25262161 ANALYTICS...
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel
    Cable Type
    Packaging
    Price
    $
    630
    .34
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25027745 SKU, 25027745 ANALYTICS...
    Jacket Materials
    Flame-Retardant PVC
    Package
    1000 Foot Reel
    Cable Type
    Packaging
    Price
    $
    435
    .23
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25027755 SKU, 25027755 ANALYTICS...
    Jacket Materials
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reel
    Price
    $
    435
    .23
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25262164 SKU, 25262164 ANALYTICS...
    Jacket Materials
    Package
    Cable Type
    Packaging
    1000 ft Reel
    Price
    $
    630
    .34
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25262162 SKU, 25262162 ANALYTICS...
    Jacket Materials
    Package
    Cable Type
    Packaging
    1000 ft Reel
    Price
    $
    630
    .34
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25027754 SKU, 25027754 ANALYTICS...
    Jacket Materials
    Package
    Cable Type
    UTP
    Packaging
    1000 ft Reel
    Price
    $
    435
    .23
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25693852 SKU, 25693852 ANALYTICS...
    Jacket Materials
    Package
    Cable Type
    Packaging
    1000 ft Reel
    Price
    $
    630
    .34
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25262165 SKU, 25262165 ANALYTICS...
    Jacket Materials
    Package
    Cable Type
    Packaging
    1000 ft Reel
    Price
    $
    630
    .34
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25697422 SKU, 25697422 ANALYTICS...
    Jacket Materials
    Package
    Cable Type
    Packaging
    1000 ft Reel
    Price
    $
    630
    .34
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25687086 SKU, 25687086 ANALYTICS...
    Jacket Materials
    Package
    Cable Type
    Packaging
    1000 ft Reel
    Price
    $
    630
    .34
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25262159 SKU, 25262159 ANALYTICS...
    Jacket Materials
    Package
    Cable Type
    Packaging
    1000 ft Reel
    Price
    $
    630
    .34
    1000 Ft
    /
    Reel
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available