General Cable 10C22FS-CM-GY-R-A-GCC C9114A.41.10, Multi-Conductor Shielded Communication and Control Cable, (10) 22 AWG Conductors, Grey, 1000 ft. Reel | Graybar Store
     
General Cable - C9114A.41.10, Multi-Conductor Shielded Communication and Control Cable, (10) 22 AWG Conductors, Grey, 1000 ft. Reel - 10C22FS-CM-GY-R-A-GCC
+ / - Hover over image to Zoom
Other Views

    C9114A.41.10, Multi-Conductor Shielded Communication and Control Cable, (10) 22 AWG Conductors, Grey, 1000 ft. Reel

    Manufacturer: General Cable
    Manufacturer #: 10C22FS-CM-GY-R-A-GCC
    SKU: 25804011
    $841.93
    Checking Pricing
         
    Conductor Size:22 AWG
    Conductor Material:Tinned Copper
    Length:1000 ft. Reel
    No. of Conductors:10
    Cable Type:Non-Plenum
    Color:Grey
    Alternate Manufacturer Part No.:C9114A.41.10
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 10C22FS-CM-GY-R-A-GCC
    • Cable Type Non-Plenum
    • Color Grey
    • No. of Conductors 10
    • Type Non-Plenum
    • UNSPSC 26121600
    • Alternate Manufacturer Part No. C9114A.41.10
    • Conductor Material Tinned Copper
    • Conductor Size 22 AWG
    • Insulation and Jacket Polyethylene
    • Length 1000 ft. Reel
    • Shielded Flexfoil Aluminum/Polyester
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Non-plenum electronic cable has (10) 22 AWG conductors. Grey cable is packaged in a 1000 ft. Reel. General Cable Alternate Manufacturer Number is C9114A.41.10