Belden 10C18-CMR-GY-R-BED Security And Alarm Cable, Riser, Grey, 18 AWG, 10 Conductor, 1000 ft. Reel | Graybar Store
     
Belden - Security And Alarm Cable, Riser, Grey, 18 AWG, 10 Conductor, 1000 ft. Reel - 10C18-CMR-GY-R-BED
+ / - Hover over image to Zoom
Other Views

    Security And Alarm Cable, Riser, Grey, 18 AWG, 10 Conductor, 1000 ft. Reel

    Manufacturer: Belden
    Manufacturer #: 10C18-CMR-GY-R-BED
    SKU: 99913179
    $730.03
    Checking Pricing
         
    Cable Type:Riser
    Conductor Material:Tinned Copper
    Conductor Size:18 AWG
    No. of Conductors:10
    Length:1000 ft.
    Color:Grey
    Alternate Manufacturer Part No.:5308UE 0081000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 10C18-CMR-GY-R-BED
    • Cable Type Riser
    • Color Grey
    • No. of Conductors 10
    • Type Riser
    • UNSPSC 26121600
    • Alternate Manufacturer Part No. 5308UE 0081000
    • Conductor Material Tinned Copper
    • Conductor Size 18 AWG
    • Insulation Material Polypropylene
    • Jacket Material PVC
    • Length 1000 ft.
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Grey Riser electronic wire has (10) 18 AWG conductors. Wire is packaged in 1000 ft. Reel. Belden alt. mfr. number: 5308UE 0081000