Wiremold (Legrand) 10ATCPGY Poke-Thru Assemblies, Grey, 10 in., 2 Fire Rating | Graybar Store
     
Wiremold (Legrand) - Poke-Thru Assemblies, Grey, 10 in., 2 Fire Rating - 10ATCPGY
+ / - Hover over image to Zoom
Other Views

    Poke-Thru Assemblies, Grey, 10 in., 2 Fire Rating

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 10ATCPGY
    SKU: 25722718
    $1,471.36
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Grey
    Core Size (Inches):10
    Fire Rating (Hours):2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 10ATCPGY
    • Color Grey
    • UNSPSC 39121328
    • Core Size (Inches) 10
    • Fire Rating (Hours) 2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Evolution 10ATCP Recessed Prewired Assembly with Surface Style Cover
    For use with 10 (254mm) diameter hole. Cover and stem are pre-assembled together. All devices are recessed 4 1/2 (114mm) below the finished floor level. Unit ships complete with an all aluminum cover (assembled) designed to sit on top of finished floor surface (carpet, tile, wood, concrete or terrazzo). Covers are available in the following powder coated finishes: black (BK), gray (GY), nickel (NK), brass (BS) and aluminum (AL)