Allied Moulded Products 1099-Z4 fiberglassBOX Switch/Receptacle Box, Non-Metallic, 1-Gang, 3-9/16 in. D, 1/2 in. Offset, Z-Hanger | Graybar Store
     
Allied Moulded Products - fiberglassBOX Switch/Receptacle Box, Non-Metallic, 1-Gang, 3-9/16 in. D, 1/2 in. Offset, Z-Hanger - 1099-Z4
+ / - Hover over image to Zoom
Other Views

    fiberglassBOX Switch/Receptacle Box, Non-Metallic, 1-Gang, 3-9/16 in. D, 1/2 in. Offset, Z-Hanger

    Manufacturer: Allied Moulded Products
    Manufacturer #: 1099-Z4
    SKU: 25407152
    $2.26
    Checking Pricing
         
    Box Depth (Inches):3-9/16 in.
    Bracket:Z Hanger with 1/2 in. Offset
    Capacity (Cubic Inch):22.5 cu. in.
    Color:Beige/tan
    Mounting Type:Stud Mount
    Size:2-1/4 in. W x 3-3/4 in. H
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # 1099-Z4
    • Color Beige/tan
    • Size 2-1/4 in. W x 3-3/4 in. H
    • UNSPSC 39121308
    • Box Depth (Inches) 3-9/16 in.
    Product Overview:
    22.5 Cu. In. single gang electrical box for use with nonmeatllic sheathed cable - Machine tapped device holes, leveling ribs, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures - New work residential construction stud face mounted 2 HR fire resistive walls & ceilings - Fiberglass reinforced polyester - thermoset box with galvanized steel bracket - Size: D=3 9/16", W=2 1/4", H=3 3/4" - Mounted with Stud mount "Z" hanger bracket with 1/2" offset