Allied Moulded Products 1096-Z2 fiberglassBOX Non-Metallic Switch/Receptacle Box, 3 in. D, 1/4 in. Offset Z Hanger | Graybar Store
     
Allied Moulded Products - fiberglassBOX Non-Metallic Switch/Receptacle Box, 3 in. D, 1/4 in. Offset Z Hanger - 1096-Z2
+ / - Hover over image to Zoom
Other Views

    fiberglassBOX Non-Metallic Switch/Receptacle Box, 3 in. D, 1/4 in. Offset Z Hanger

    Manufacturer: Allied Moulded Products
    Manufacturer #: 1096-Z2
    SKU: 88005224
    $2.21
    Checking Pricing
         
    Box Depth (Inches):3 in.
    Bracket:Z Hanger with 1/4 in. Offset
    Capacity (Cubic Inch):18
    Color:Beige/tan
    Mounting Type:Stud mount
    Size:2-1/4 in. W x 3-13/16 in. H
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # 1096-Z2
    • Color Beige/tan
    • Size 2-1/4 in. W x 3-13/16 in. H
    • UNSPSC 39121308
    • Box Depth (Inches) 3 in.
    Product Overview:
    18 Cu. In. single gang electrical box for use with nonmeatllic sheathed cable - Machine tapped device holes, leveling ribs, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures - New work residential construction stud face mounted 2 HR fire resistive walls & ceilings - Fiberglass reinforced polyester - thermoset box with galvanized steel bracket - Size: D=3", W=2 1/4", H=3 13/16" - Mounted with stud mount "Z" hanger bracket with 1/4" offset