Lenox 10954300S Bi-Metal Utility Bit Kit, 3 pc. | Graybar Store
Lenox - Bi-Metal Utility Bit Kit, 3 pc. - 10954300S
+ / - Hover over image to Zoom
Other Views

    Bi-Metal Utility Bit Kit, 3 pc.

    Manufacturer: Lenox
    Manufacturer #: 10954300S
    SKU: 25131397
    $47.26
    Checking Pricing
         
    No. of Pieces:3 Pc.
    Kit Includes:3/4, 7/8 and 1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 10954300S
    • Application Wood
    • Type Utility
    • UNSPSC 27112800
    • Kit Includes 3/4, 7/8 and 1 in.
    • Materials High Speed Steel
    • No. of Pieces 3 Pc.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Bi-metal utility drill bit set includes (3) bits: 3/4, 7/8 and 1 in..
    Utility Drill Bit:
    • High speed steel cutting edges provide long life in tough applications, including nail embedded wood
    • Smooth effortless drilling extends battery life
    • Three cutting edges enhance chip removal for a fast, clean hole
    • Aggressive lead screw tip pulls the bit through material quickly and effortlessly