Lenox 1095306A2216 Bi-Metal Utility Bits, 6 x 1-3/8 in. | Graybar Store
     
Lenox - Bi-Metal Utility Bits, 6 x 1-3/8 in. - 1095306A2216
+ / - Hover over image to Zoom
Other Views

    Bi-Metal Utility Bits, 6 x 1-3/8 in.

    Manufacturer: Lenox
    Manufacturer #: 1095306A2216
    SKU: 25131396
    $28.91
    Checking Pricing
         
    Chuck Size:3/8 in.
    No. of Pieces:1 Pc.
    Tool Application:DRILLING HOLES
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lenox
    • Manufacturer # 1095306A2216
    • Type BI-METAL UTILITY BITS
    • UNSPSC 27111509
    • Brand Lenox
    • Chuck Size 3/8 in.
    • No. of Pieces 1 Pc.
    • Tool Application DRILLING HOLES
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    LENOX; Utility Bit; Overall Length: 6 IN; Bit Diameter: 1-3/8 IN; Shank Diameter: 3/8 IN; Material: Bi-Metal, High Speed Steel Cutting Edge; Number Of Cutting Edges: 3
    LENOX; Utility Bit; Overall Length: 6 IN; Bit Diameter: 1-3/8 IN; Shank Diameter: 3/8 IN; Material: Bi-Metal, High Speed Steel Cutting Edge; Number Of Cutting Edges: 3