Edwards Signaling 108IP-RGA-N5 Chameleon Multi-Status Indicator, Red, Green, Amber | Graybar Store
     
Edwards Signaling - Chameleon Multi-Status Indicator, Red, Green, Amber - 108IP-RGA-N5
+ / - Hover over image to Zoom
Other Views

    Chameleon Multi-Status Indicator, Red, Green, Amber

    Manufacturer: Edwards Signaling
    Manufacturer #: 108IP-RGA-N5
    SKU: 25639035
    $424.57
    Checking Pricing
         
    Color / Finish:13 1/8 inches
    Hub Size (Inches):3 inches
    Product Includes:Pendant Mount
    Voltage (Volts):120V AC
    Watts:5.4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 108IP-RGA-N5
    • Voltage (Volts) 120V AC
    • Color / Finish 13 1/8 inches
    • Hub Size (Inches) 3 inches
    • Product Includes Pendant Mount
    • Watts 5.4
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    108 Series Triliptical Chameleon designed. Direct mount. Red, Green and Amber LEDs with a clear lens. Can add one Cat. Series 102 module.