B-Line (Eaton) 1086-4CHC Type 4 JIC Panel Enclosure, Continuous Hinge, 10 x 8 x 6 in. | Graybar Store
     
B-Line (Eaton) - Type 4 JIC Panel Enclosure, Continuous Hinge, 10 x 8 x 6 in. - 1086-4CHC
+ / - Hover over image to Zoom
Other Views

    Type 4 JIC Panel Enclosure, Continuous Hinge, 10 x 8 x 6 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 1086-4CHC
    SKU: 92047769
    $332.85
    Checking Pricing
         
    Color:ANSI 61 Grey
    Depth (Inches):6 in.
    Height (Inches):10 in.
    Standard:UL 508, CSA C22.2, IEC 60529
    Width (Inches):8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 1086-4CHC
    • Color ANSI 61 Grey
    • Application Electrical Control and Instruments, Indoor/Outdoor
    • Mounting Style External Feet, Wall
    • Type NEMA 4, IP66, JIC Continuous Hinge Cover
    • UNSPSC 39121324
    • Brand Electrical Enclosures
    • Depth (Inches) 6 in.
    • Height (Inches) 10 in.
    • Materials Polyester Powder Coated Over Wash and Phosphate Undercoat 16 Gauge Steel
    • Width (Inches) 8 in.
    • Standard UL 508, CSA C22.2, IEC 60529
    • SKU Spec Sheet
      1086-4CHC Specification Sheet
      1086-4CHC Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    type 4 jic continuous hinge cover enclosure, 10x8x6