B-Line (Eaton) 1086-12SC Type 12 JIC Panel Enclosure, Screw Cover, 10 x 8 x 6 in. | Graybar Store
     
B-Line (Eaton) - Type 12 JIC Panel Enclosure, Screw Cover, 10 x 8 x 6 in. - 1086-12SC
+ / - Hover over image to Zoom
Other Views

    Type 12 JIC Panel Enclosure, Screw Cover, 10 x 8 x 6 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 1086-12SC
    SKU: 25132509
    $241.89
    Checking Pricing
         
    Color:Grey
    Standard:UL 508, CSA C22.2, IEC 60529
    Depth:6 in.
    Height:10 in.
    Width:8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 1086-12SC
    • Color Grey
    • Application Electrical Control and Instruments
    • Mounting Style Wall Mount
    • Type NEMA 12, IP65, JIC Screw Cover
    • UNSPSC 39121324
    • Brand Electrical Enclosures
    • Depth 6 in.
    • Height 10 in.
    • Materials Polyester Powder Coated Over Wash and Phosphate Undercoat 16 Gauge Steel
    • Width 8 in.
    • Standard UL 508, CSA C22.2, IEC 60529
    • SKU Spec Sheet
      1086-12SC Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    type 12 jic screw cover enclosure, 10x8x6