UTC Fire and Security 1085T-N 1085T Series Surface Screw Mount Terminal Contact, White | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
UTC Fire and Security - 1085T Series Surface Screw Mount Terminal Contact, White - 1085T-N
+ / - Hover over image to Zoom
Other Views

    1085T Series Surface Screw Mount Terminal Contact, White

    Manufacturer: UTC Fire and Security
    Manufacturer #: 1085T-N
    SKU: 25086230
    $2.22
    Checking Pricing
         
    Additional Features:NC Contact
    Color / Finish:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer UTC Fire and Security
    • Manufacturer # 1085T-N
    • UNSPSC 46171600
    • Additional Features NC Contact
    • Color / Finish White
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    White, closed loop surface screw Mount Terminal Contact(10 Pack)