CommScope Systimax 108406448 M14CH Type Furniture Faceplate, Four Port Grey | Graybar Store
     
CommScope Systimax - M14CH Type Furniture Faceplate, Four Port Grey - 108406448
+ / - Hover over image to Zoom
Other Views

    M14CH Type Furniture Faceplate, Four Port Grey

    Manufacturer: CommScope Systimax
    Manufacturer #: 108406448
    SKU: 98408989
    $6.45
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:4
    Color:Grey
    Packaging:1 per Package
    Dimensions (Inches):2 in. x 3.13 in. x 0.38 in.
    Jack Type:M-Series Module
    Use With:M-Series Modular Information Outlet
    Part Number:108406448
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 108406448
    • Color Grey
    • Jack Type M-Series Module
    • Part Number 108406448
    • No. of Ports 4
    • UNSPSC 39121304
    • Dimensions (Inches) 2 in. x 3.13 in. x 0.38 in.
    • Made Of Thermoplastic
    • Mounting Flush Mount
    • Packaging 1 per Package
    • Use With M-Series Modular Information Outlet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Furniture Faceplate, Thermoplastic, Flush Mount, 4 Port, Grey, 1 per Package, 2 x 3.13 x 0.38 in., M-Series Module