B-Line (Eaton) 1084-4XSCHC Type 4X JIC Enclosure, Continous Hinge, 10 x 8 x 4 in. | Graybar Store
     
B-Line (Eaton) - Type 4X JIC Enclosure, Continous Hinge, 10 x 8 x 4 in. - 1084-4XSCHC
+ / - Hover over image to Zoom
Other Views

    Type 4X JIC Enclosure, Continous Hinge, 10 x 8 x 4 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: 1084-4XSCHC
    SKU: 92047764
    $813.22
    Checking Pricing
         
    Standard:UL 508, CSA C22.2, IEC 60529
    Depth:4 in.
    Height:10 in.
    Width:8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # 1084-4XSCHC
    • Application Electrical Control and Instruments, Indoor/Outdoor
    • Mounting Style Wall Mount
    • Type NEMA 4X, IP66, JIC Continuous Hinge Cover
    • UNSPSC 39121324
    • Brand Electrical Enclosures
    • Depth 4 in.
    • Height 10 in.
    • Materials Stainless Steel
    • Width 8 in.
    • Standard UL 508, CSA C22.2, IEC 60529
    • SKU Spec Sheet
      1084-4XSCHC Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    type 4x stainless steel jic continuous hinge cover enclosure, 10x8x4