Molex 1083-3 HAND LAMP PL-13 120V 60HZ 25 W/SWITCH | Graybar Store
     
Molex - HAND LAMP PL-13 120V 60HZ 25 W/SWITCH - 1083-3
+ / - Hover over image to Zoom
Other Views

    HAND LAMP PL-13 120V 60HZ 25 W/SWITCH

    Manufacturer: Molex
    Manufacturer #: 1083-3
    SKU: 88280602
    $203.06
    Checking Pricing
         
    Lumens:900 Lumens
    Voltage Rating:120V
    Wattage:13W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 1083-3
    • UNSPSC 39101600
    • Lamp Type PL13/41
    • Lumens 900 Lumens
    • Wattage 13W
    • Voltage Rating 120V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Super-Safeway™ 13W Fluorescent hand lamp with switch cord ballast location, cord type 18/3 SJTOOW, 7.62m cord length