Leviton 1081-GY Toggle Switch, Industrial, 3A, 24 V AC/DC, 1-Pole, Grey | Graybar Store
     
Leviton - Toggle Switch, Industrial, 3A, 24 V AC/DC, 1-Pole, Grey - 1081-GY
+ / - Hover over image to Zoom
Other Views

    Toggle Switch, Industrial, 3A, 24 V AC/DC, 1-Pole, Grey

    Manufacturer: Leviton
    Manufacturer #: 1081-GY
    SKU: 25686650
    $51.94
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Amperage:3 A
    Voltage Rating:24 V ac/dc
    Switch Type:1-Pole
    Color:Grey
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 1081-GY
    • Color Grey
    • Amperage 3 A
    • UNSPSC 39122211
    • Grade Industrial
    • Switch Style Toggle Switch
    • Switch Type 1-Pole
    • Voltage Rating 24 V ac/dc
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    3 Amp, 24 Volt AC/DC, Toggle Double-Throw Ctr-OFF Momentary Contact Single-Pole AC Quiet Switch, Industrial Grade, Grounding, Back & Side Wired - Gray