CommScope Systimax 108004268 Insert Panel for M40 Surface Mount Box, holds four RJ45 jacks, four M81 mounting modules | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
CommScope Systimax - Insert Panel for M40 Surface Mount Box,  holds four RJ45 jacks, four M81 mounting modules - 108004268
+ / - Hover over image to Zoom
Other Views

    Insert Panel for M40 Surface Mount Box, holds four RJ45 jacks, four M81 mounting modules

    Manufacturer: CommScope Systimax
    Manufacturer #: 108004268
    SKU: 97173557
    $2.67
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Packaging:1 per Package
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 108004268
    • Color White
    • Module Type M81 Mounting Module, RJ45 Jack
    • UNSPSC 39121700
    • Packaging 1 per Package
    • Country of Origin US - USA
    Product Overview:
    M81 Mounting Module, RJ45 Jack, White, 1 per Package