CommScope Systimax 108627274 LazrSPEED® Adapter Panel, Black, Type 10, with 6 Port ST Ganged Adapter, Ceramic Sleeve, Aqua, Shuttered | Graybar Store
     
CommScope Systimax - LazrSPEED® Adapter Panel, Black, Type 10, with 6 Port ST Ganged Adapter, Ceramic Sleeve, Aqua, Shuttered - 108627274
+ / - Hover over image to Zoom
Other Views

    LazrSPEED® Adapter Panel, Black, Type 10, with 6 Port ST Ganged Adapter, Ceramic Sleeve, Aqua, Shuttered

    Manufacturer: CommScope Systimax
    Manufacturer #: 108627274
    SKU: 99855552
    $64.60
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Fiber Category:Multimode 50 µm (OM2+/OM3/OM5)
    Color:Black
    No. of Ports:6
    Adapter Housing Color:Aqua
    No. of Adapters:1
    Adapter Type:ST
    Insert Material:Ceramic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 108627274
    • Color Black
    • Connector Type SC
    • No. of Ports 6
    • UNSPSC 43223300
    • Adapter Housing Color Aqua
    • Adapter Type ST
    • Fiber Category Multimode 50 µm (OM2+/OM3/OM5)
    • Insert Material Ceramic
    • No. of Adapters 1
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SC, Multimode 50 µm (OM2+ / OM3 / OM5), Black, 6, Aqua, 1, ST, Ceramic