CommScope Systimax 108491697 OptiSPEED® Adapter Panel, Black, Type 10, with 12 Port LC Ganged Adapter, Ceramic Sleeve, Beige, Shuttered | Graybar Store
     
CommScope Systimax - OptiSPEED® Adapter Panel, Black, Type 10, with 12 Port LC Ganged Adapter, Ceramic Sleeve, Beige, Shuttered - 108491697
+ / - Hover over image to Zoom
Other Views

    OptiSPEED® Adapter Panel, Black, Type 10, with 12 Port LC Ganged Adapter, Ceramic Sleeve, Beige, Shuttered

    Manufacturer: CommScope Systimax
    Manufacturer #: 108491697
    SKU: 99855556
    $67.13
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Multimode (OM1)
    Color:Black
    No. of Ports:12
    Adapter Housing Color:Beige
    No. of Adapters:1
    Adapter Type:LC
    Insert Material:Ceramic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 108491697
    • Color Black
    • Connector Type LC
    • No. of Ports 12
    • UNSPSC 43223300
    • Adapter Housing Color Beige
    • Adapter Type LC
    • Fiber Category Multimode (OM1)
    • Insert Material Ceramic
    • No. of Adapters 1
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    LC, Multimode 62.5 µm (OM1), Black, 12, Beige, 1, Ceramic