CommScope Systimax 108333105 LE Type Flush Mounted Faceplate, Three Port Ivory | Graybar Store
     
CommScope Systimax - LE Type Flush Mounted Faceplate, Three Port Ivory - 108333105
+ / - Hover over image to Zoom
Other Views

    LE Type Flush Mounted Faceplate, Three Port Ivory

    Manufacturer: CommScope Systimax
    Manufacturer #: 108333105
    SKU: 99426671
    $2.44
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:3
    Color:Ivory
    Packaging:1 per Package
    Dimensions (Inches):4.81 in. x 2.84 in. x 0.33 in.
    Jack Type:M-Series Module
    Use With:M-Series Modular Information Outlet
    Part Number:108333105
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 108333105
    • Color Ivory
    • Jack Type M-Series Module
    • Part Number 108333105
    • No. of Ports 3
    • UNSPSC 43191600
    • Dimensions (Inches) 4.81 in. x 2.84 in. x 0.33 in.
    • Made Of Thermoplastic
    • Mounting Flush Mount
    • Packaging 1 per Package
    • Use With M-Series Modular Information Outlet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Faceplate Kit, Thermoplastic, Flush Mount, 3 Port, Ivory, 1 per Package, 4.81 x 2.84 x 0.33 in., M-Series Module