CommScope Systimax 108265430 M108 Flush Mounted Modular Mounting Frame, three Port Black | Graybar Store
     
CommScope Systimax - M108 Flush Mounted Modular Mounting Frame, three Port Black - 108265430
+ / - Hover over image to Zoom
Other Views

    M108 Flush Mounted Modular Mounting Frame, three Port Black

    Manufacturer: CommScope Systimax
    Manufacturer #: 108265430
    SKU: 99855570
    $3.36
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Packaging:1 per Package
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 108265430
    • Color Black
    • Module Type M-Type Modular
    • UNSPSC 39121700
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    M-Type Modular, Black, 1 per Package