CommScope Systimax 108259458 OptiSPEED® Adapter Panel, Black, Type 10, with 6 Port SC Ganged Adapter, Ceramic Sleeve, Beige, Shuttered | Graybar Store
     
CommScope Systimax - OptiSPEED® Adapter Panel, Black, Type 10, with 6 Port SC Ganged Adapter, Ceramic Sleeve, Beige, Shuttered - 108259458
+ / - Hover over image to Zoom
Other Views

    OptiSPEED® Adapter Panel, Black, Type 10, with 6 Port SC Ganged Adapter, Ceramic Sleeve, Beige, Shuttered

    Manufacturer: CommScope Systimax
    Manufacturer #: 108259458
    SKU: 99855554
    $61.82
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Multimode 62.5 µm (OM1)
    Color:Black
    No. of Ports:6
    Adapter Housing Color:Beige
    No. of Adapters:1
    Adapter Type:SC
    Insert Material:Ceramic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 108259458
    • Color Black
    • Category DataComm>Modular Jacks and Accessories>Jacks, Outlets, Modules and Adapters
    • Connector Type SC
    • No. of Ports 6
    • UNSPSC 43223300
    • Adapter Housing Color Beige
    • Adapter Type SC
    • Fiber Category Multimode 62.5 µm (OM1)
    • Insert Material Ceramic
    • No. of Adapters 1
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    SC, Multimode 62.5 µm (OM1), Black, 6, Beige, 1, Ceramic