CommScope Systimax 107713547 Angled Specialty Faceplate, Ivory | Graybar Store
     
CommScope Systimax - Angled Specialty Faceplate, Ivory - 107713547
+ / - Hover over image to Zoom
Other Views

    Angled Specialty Faceplate, Ivory

    Manufacturer: CommScope Systimax
    Manufacturer #: 107713547
    SKU: 96085847
    $6.58
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:2
    Color:Ivory
    Packaging:1 per Package
    Dimensions (Inches):4.8 in. x 3.1 in. x 0.53 in.
    Labels:Yes
    Part Number:107713547
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 107713547
    • Color Ivory
    • Part Number 107713547
    • No. of Ports 2
    • Dimensions (Inches) 4.8 in. x 3.1 in. x 0.53 in.
    • Labels Yes
    • Made Of Thermoplastic
    • Mounting Flush Mount
    • Packaging 1 per Package
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Faceplate Kit, Thermoplastic, Flush Mount, 2 Port, Ivory, 1 per Package, 4.8 x 3.1 x 0.53 in., Yes