Ericson 1075-MR Panel-Mount GFCI, Manual Power-Up, 20A, 120V | Graybar Store
     
Ericson - Panel-Mount GFCI, Manual Power-Up, 20A, 120V - 1075-MR
+ / - Hover over image to Zoom
Other Views

    Panel-Mount GFCI, Manual Power-Up, 20A, 120V

    Manufacturer: Ericson
    Manufacturer #: 1075-MR
    SKU: 25100055
    $43.46
    Checking Pricing
         
    Additional Features:Manual Power-Up
    Amperage:20A
    Color:Black
    Voltage Rating:120V
    Standard:C/US UL listed To UL943 - 2003, Meets OSHA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ericson
    • Manufacturer # 1075-MR
    • Color Black
    • Application For Panel Mounting
    • Amperage 20A
    • UNSPSC 39121633
    • Additional Features Manual Power-Up
    • Voltage Rating 120V
    • Standard C/US UL listed To UL943 - 2003, Meets OSHA
    • SKU Spec Sheet
      1075-MR Spec Sheet
    • Country of Origin US - USA
    Product Overview:
    Panel-Mount GFCI, Manual Power-Up, 20A, 120V, 2400W, Dimensions 2.58 W x 3.81 H x 1.75 in. D, Black
    • UL and cUL Listed to UL943 - 2003
    • Quick and Easy Field Installation Into Temporary Panels and Workboxes
    • Compact and Portable, This Unit is Easy to Use, Store and Transport
    • Works on Two or Three Wire Circuits
    • Meets O