Thomas and Betts 107 Bonding Locknut, Hardened Steel, Rigid/IMC Conduit, 3/4 in. | Graybar Store
     
Thomas and Betts - Bonding Locknut, Hardened Steel, Rigid/IMC Conduit, 3/4 in. - 107
+ / - Hover over image to Zoom
Other Views

    Bonding Locknut, Hardened Steel, Rigid/IMC Conduit, 3/4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: 107
    SKU: 88263101
    $3.11
    Checking Pricing
         
    Standard:UL E3060, CSA
    Size:3/4 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 107
    • Size 3/4 in.
    • Application Connects Externally Threaded Conduit or Connector to a Threadless Opening In a Box or Enclosure. Bonds Conduit or Connector to Box or Enclosure.
    • Type Locknuts
    • UNSPSC 31161716
    • Standard UL E3060, CSA
    • SKU Spec Sheet
      107 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3/4 Inch Bonding Locknut, Hardened Steel for Use With Rigid/IMC Conduit